Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2330

H 2330 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES

Adapter Sleeve; 135MM Bore; 139MM Length Thru Bore; Complete Adapter with Sleeve; KM 30 Locknut; MB 30 Lockwasher

Part #

H 2330

BDI #

24010744

PRICE
$ 1,216.92 / each
$ 1,699.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.63
UNSPSC
31171561
EAN
0637410089488
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 30
Lockwasher/Lockplate Part Number
MB 30
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
14.62
Long Description
Adapter Sleeve; 135MM Bore; 139MM Length Thru Bore; Complete Adapter with Sleeve; KM 30 Locknut; MB 30 Lockwasher
Length Thru Bore
5.472 Inch | 139 Millimeter
Bore
5.315 Inch | 135 Millimeter