Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-3032 X 5 7/16

H-2332 X 140 MM

H-2332 X 140 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

140MM Bore; 147MM Length Thru Bore; Complete Adapter with Sleeve; KM-32 Locknut; MB-32 Lockwasher/Lockplate

Part #

H-2332 X 140 MM

BDI #

198011

PRICE
$ 803.55 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.14
EAN
0644075013789
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-32
Lockwasher/Lockplate Part Number
MB-32
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
140MM Bore; 147MM Length Thru Bore; Complete Adapter with Sleeve; KM-32 Locknut; MB-32 Lockwasher/Lockplate
Length Thru Bore
5.787 Inch | 147 Millimeter
Bore
5.512 Inch | 140 Millimeter