Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2332 X 140 MM

H 2332 X 140 MM

H2332X140MM BEARING ADAPTER SLEEVE ; NON RETURNABLE

140MM Bore; 147MM Length Thru Bore; Complete Adapter with Sleeve; KM-32 Locknut; MB-32 Lockwasher/Lockplate

Part #

H2332X140MM

BDI #

657375

PRICE
$ 1,196.96 / each

QTY

CATEGORY
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.886
UNSPSC
31163218
EAN
0073753307309
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-32
Lockwasher/Lockplate Part Number
MB-32
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapter Assembly
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Manufacturer Item Number
H 2332 X 140 MM
Manufacturer Internal Number
20129
Long Description
140MM Bore; 147MM Length Thru Bore; Complete Adapter with Sleeve; KM-32 Locknut; MB-32 Lockwasher/Lockplate
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
5.787 Inch | 147 Millimeter