Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 309

H-2334 X 150 MM

H-2334 X 150 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

150MM Bore; 154MM Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate

Part #

H-2334 X 150 MM

BDI #

198014

PRICE
$ 947.38 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
10.2
EAN
0644075013819
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-34
Lockwasher/Lockplate Part Number
MB-34
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
150MM Bore; 154MM Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate
Length Thru Bore
6.063 Inch | 154 Millimeter
Bore
5.906 Inch | 150 Millimeter