Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW17X2.15/16

H-2336 X 160 MM

H-2336 X 160 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

160MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate

Part #

H-2336 X 160 MM

BDI #

198017

PRICE
$ 1,075.06 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
11.25
EAN
0644075013840
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-36
Lockwasher/Lockplate Part Number
MB-36
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
160MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate
Length Thru Bore
6.339 Inch | 161 Millimeter
Bore
6.299 Inch | 160 Millimeter