Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3168 X 320 MM

H-2338 X 170 MM

H-2338 X 170 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

170MM Bore; 169MM Length Thru Bore; Complete Adapter with Sleeve; KM-38 Locknut; MB-38 Lockwasher/Lockplate

Part #

H-2338 X 170 MM

BDI #

198020

PRICE
$ 1,359.62 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
12.6
EAN
0644075013888
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-38
Lockwasher/Lockplate Part Number
MB-38
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
170MM Bore; 169MM Length Thru Bore; Complete Adapter with Sleeve; KM-38 Locknut; MB-38 Lockwasher/Lockplate
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
6.654 Inch | 169 Millimeter