Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3128X415

H-2338 X 6-3/4

H-2338 X 6-3/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

6-3/4" Bore; 6.758" Length Thru Bore; Complete Adapter with Sleeve; KM-38 Locknut; MB-38 Lockwasher/Lockplate

Part #

H-2338 X 6-3/4

BDI #

198022

PRICE
$ 1,557.81 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
12.6
EAN
0644075013857
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-38
Lockwasher/Lockplate Part Number
MB-38
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
6-3/4" Bore; 6.758" Length Thru Bore; Complete Adapter with Sleeve; KM-38 Locknut; MB-38 Lockwasher/Lockplate
Bore
6.75 Inch | 171.45 Millimeter
Length Thru Bore
6.758 Inch | 171.653 Millimeter