Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2338

H 2338 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES

Adapter Sleeve; 170MM Bore; 169MM Length Thru Bore; Complete Adapter with Sleeve; KM 38 Locknut; MB 38 Lockwasher

Part #

H 2338

BDI #

23989756

PRICE
$ 2,278.04 / each
$ 3,181.59 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.6
UNSPSC
31171561
EAN
0637410089532
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 38
Lockwasher/Lockplate Part Number
MB 38
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
27.78
Long Description
Adapter Sleeve; 170MM Bore; 169MM Length Thru Bore; Complete Adapter with Sleeve; KM 38 Locknut; MB 38 Lockwasher
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
6.654 Inch | 169 Millimeter