Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 08 X 1-3/8 ADAPTER

H-2348 X 220 MM

H-2348 X 220 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

220MM Bore; 199MM Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate

Part #

H-2348 X 220 MM

BDI #

198029

PRICE
$ 3,781.86 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
19.7
EAN
0644075013956
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
220MM Bore; 199MM Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate
Bore
8.661 Inch | 220 Millimeter
Length Thru Bore
7.835 Inch | 199 Millimeter