Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H210

H-3028 X 125 MM

H-3028 X 125 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

125MM Bore; 82MM Length Thru Bore; Complete Adapter with Sleeve; KML-28 Locknut; MBL-28 Lockwasher/Lockplate

Part #

H-3028 X 125 MM

BDI #

198040

PRICE
$ 717.30 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.18
EAN
0644075014076
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-28
Lockwasher/Lockplate Part Number
MBL-28
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
125MM Bore; 82MM Length Thru Bore; Complete Adapter with Sleeve; KML-28 Locknut; MBL-28 Lockwasher/Lockplate
Bore
4.921 Inch | 125 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter