Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3028

H 3028 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3000 SERIES

Adapter Sleeve; 125MM Bore; 82MM Length Thru Bore; Complete Adapter with Sleeve; KML 28 Locknut; MBL 28 Lockwasher

Part #

H 3028

BDI #

24010400

PRICE
$ 1,137.69 / each
$ 1,588.95 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.16
UNSPSC
31163218
EAN
0637410089754
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML 28
Lockwasher/Lockplate Part Number
MBL 28
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.97
Long Description
Adapter Sleeve; 125MM Bore; 82MM Length Thru Bore; Complete Adapter with Sleeve; KML 28 Locknut; MBL 28 Lockwasher
Bore
4.921 Inch | 125 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter