Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-18 X 3 1/4

H-3030 X 135 MM

H-3030 X 135 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

135MM Bore; 87MM Length Thru Bore; Complete Adapter with Sleeve; KML-30 Locknut; MBL-30 Lockwasher/Lockplate

Part #

H-3030 X 135 MM

BDI #

198043

PRICE
$ 1,065.43 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.92
EAN
0644075014106
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-30
Lockwasher/Lockplate Part Number
MBL-30
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
135MM Bore; 87MM Length Thru Bore; Complete Adapter with Sleeve; KML-30 Locknut; MBL-30 Lockwasher/Lockplate
Bore
5.315 Inch | 135 Millimeter
Length Thru Bore
3.425 Inch | 87 Millimeter