Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-18 X 3 1/4

H-3030 X 5-1/4

H-3030 X 5-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

5-1/4" Bore; 3.492" Length Thru Bore; Complete Adapter with Sleeve; KML-30 Locknut; MBL-30 Lockwasher/Lockplate

Part #

H-3030 X 5-1/4

BDI #

198044

PRICE
$ 703.32 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.92
EAN
0644075014090
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-30
Lockwasher/Lockplate Part Number
MBL-30
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
5-1/4" Bore; 3.492" Length Thru Bore; Complete Adapter with Sleeve; KML-30 Locknut; MBL-30 Lockwasher/Lockplate
Length Thru Bore
3.492 Inch | 88.697 Millimeter
Bore
5.25 Inch | 133.35 Millimeter