Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3032

H 3032 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3000 SERIES

Adapter Sleeve; 140MM Bore; 93MM Length Thru Bore; Complete Adapter with Sleeve; KML 32 Locknut; MBL 32 Lockwasher

Part #

H 3032

BDI #

24010402

PRICE
$ 1,681.83 / each
$ 2,348.91 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.21
UNSPSC
31171561
EAN
0637410089778
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML 32
Lockwasher/Lockplate Part Number
MBL 32
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
11.49
Long Description
Adapter Sleeve; 140MM Bore; 93MM Length Thru Bore; Complete Adapter with Sleeve; KML 32 Locknut; MBL 32 Lockwasher
Length Thru Bore
3.661 Inch | 93 Millimeter
Bore
5.512 Inch | 140 Millimeter