Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA 2320 E

H 3036 E

H 3036 E BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 160MM Bore; 109MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-36 Locknut

Part #

H 3036 E

BDI #

24089688

PRICE
$ 976.95 / each
$ 1,179.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.01
UNSPSC
31163218
EAN
7316571258508
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-36
Inch - Metric
Metric
Other Features
Without Key Slot
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
18.52
Long Description
Bearing Adapter Sleeve; 160MM Bore; 109MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-36 Locknut
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter