Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H311

H-3038 X 170 MM

H-3038 X 170 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

170MM Bore; 112MM Length Thru Bore; Complete Adapter with Sleeve; KML-38 Locknut; MBL-38 Lockwasher/Lockplate

Part #

H-3038 X 170 MM

BDI #

198054

PRICE
$ 1,782.42 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.51
EAN
0644075014212
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-38
Lockwasher/Lockplate Part Number
MBL-38
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
170MM Bore; 112MM Length Thru Bore; Complete Adapter with Sleeve; KML-38 Locknut; MBL-38 Lockwasher/Lockplate
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter