Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3064 X 11-1/2

H-3038 X 6-15/16

H-3038 X 6-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

6-15/16" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; KML-38 Locknut; MBL-38 Lockwasher/Lockplate

Part #

H-3038 X 6-15/16

BDI #

198055

PRICE
$ 1,450.95 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.51
EAN
0644075014199
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-38
Lockwasher/Lockplate Part Number
MBL-38
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
6-15/16" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; KML-38 Locknut; MBL-38 Lockwasher/Lockplate
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
4.412 Inch | 112.065 Millimeter