Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H222

H-3038 X 7

H-3038 X 7 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

7" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; KML-38 Locknut; MBL-38 Lockwasher/Lockplate

Part #

H-3038 X 7

BDI #

198056

PRICE
$ 1,450.95 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.51
EAN
0644075014205
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-38
Lockwasher/Lockplate Part Number
MBL-38
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
7" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; KML-38 Locknut; MBL-38 Lockwasher/Lockplate
Length Thru Bore
4.412 Inch | 112.065 Millimeter
Bore
7 Inch | 177.8 Millimeter