Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 318

H-304 X 17 MM

H-304 X 17 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

17MM Bore; 28MM Length Thru Bore; Complete Adapter with Sleeve; KM-4 Locknut; MB-4 Lockwasher/Lockplate

Part #

H-304 X 17 MM

BDI #

198057

PRICE
$ 23.51 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
0644075012485
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-4
Lockwasher/Lockplate Part Number
MB-4
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
17MM Bore; 28MM Length Thru Bore; Complete Adapter with Sleeve; KM-4 Locknut; MB-4 Lockwasher/Lockplate
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter