Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2328 X 4-15/16

H-3048 X 8-1/2

H-3048 X 8-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

8-1/2" Bore; 5.432" Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate

Part #

H-3048 X 8-1/2

BDI #

198064

PRICE
$ 2,173.21 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
16.06
EAN
0644075014281
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
8-1/2" Bore; 5.432" Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate
Length Thru Bore
5.432 Inch | 137.973 Millimeter
Bore
8.5 Inch | 215.9 Millimeter