Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-22 X 3 11/16

H-3048 X 8-15/16

H-3048 X 8-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

8-15/16" Bore; 5.432" Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate

Part #

H-3048 X 8-15/16

BDI #

198065

PRICE
$ 1,855.41 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
16.06
EAN
0644075014298
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
8-15/16" Bore; 5.432" Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate
Bore
8.938 Inch | 227.025 Millimeter
Length Thru Bore
5.432 Inch | 137.973 Millimeter