Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 16X2.3/4

H-305 X 11/16

H-305 X 11/16 BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

11/16" Bore; 1.269" Length Thru Bore; Complete Adapter with Sleeve; KM-5 Locknut; MB-5 Lockwasher/Lockplate

Part #

H-305 X 11/16

BDI #

198068

PRICE
$ 40.38 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
EAN
0644075012492
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-5
Lockwasher/Lockplate Part Number
MB-5
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
11/16" Bore; 1.269" Length Thru Bore; Complete Adapter with Sleeve; KM-5 Locknut; MB-5 Lockwasher/Lockplate
Bore
0.688 Inch | 17.475 Millimeter
Length Thru Bore
1.269 Inch | 32.233 Millimeter