Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-115 X 2 7/16

H-3056 X 10-1/2

H-3056 X 10-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

11/2" Bore; 6.191" Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate

Part #

H-3056 X 10-1/2

BDI #

198075

PRICE
$ 3,645.38 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
20.55
EAN
0644075014380
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-56
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
11/2" Bore; 6.191" Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate
Bore
10.5 Inch | 266.7 Millimeter
Length Thru Bore
6.191 Inch | 157.251 Millimeter