Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126

H-3056 X 9-15/16

H-3056 X 9-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

9-15/16" Bore; 6.191" Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate

Part #

H-3056 X 9-15/16

BDI #

198078

PRICE
$ 3,645.38 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
EAN
0644075014359
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-56
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
9-15/16" Bore; 6.191" Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate
Length Thru Bore
6.191 Inch | 157.251 Millimeter
Bore
9.938 Inch | 252.425 Millimeter