Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 306 E

H 306 E

H 306 E BRG ADAPTER SLEEVE ; 25MMX31MM

Bearing Adapter Sleeve; 25MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-6 Locknut

Part #

H 306 E

BDI #

1302582

PRICE
$ 120.88 / each
$ 145.93 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31163218
EAN
7316571206639
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-6
Inch - Metric
Metric
Other Features
Without Key Slot
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.26
Long Description
Bearing Adapter Sleeve; 25MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-6 Locknut
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter