Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2307 X 1-3/16

H-3060 X 280 MM

H-3060 X 280 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

280MM Bore; 168MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3060 X 280 MM

BDI #

198084

PRICE
$ 6,193.14 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
22.8
EAN
0644075014427
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
280MM Bore; 168MM Length Thru Bore; Complete Adapter with Sleeve
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter