Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

H-307 X 30 MM

H-307 X 30 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate

Part #

H-307 X 30 MM

BDI #

198093

PRICE
$ 27.33 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
EAN
0644075012584
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-7
Lockwasher/Lockplate Part Number
MB-7
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter