Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2318

H-3072 X 12-15/16

H-3072 X 12-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

12-15/16" Bore; 7.579" Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3072 X 12-15/16

BDI #

198094

PRICE
$ 7,217.87 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
36.6
EAN
0644075014489
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
12-15/16" Bore; 7.579" Length Thru Bore; Complete Adapter with Sleeve
Bore
12.938 Inch | 328.625 Millimeter
Length Thru Bore
7.579 Inch | 192.507 Millimeter