Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3124

H-3072 X 13

H-3072 X 13 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

13" Bore; 7.579" Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3072 X 13

BDI #

198095

PRICE
$ 7,939.72 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
35.83
EAN
0644075240772
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
13" Bore; 7.579" Length Thru Bore; Complete Adapter with Sleeve
Bore
13 Inch | 330.2 Millimeter
Length Thru Bore
7.579 Inch | 192.507 Millimeter