Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 322

H-3072 X 340 MM

H-3072 X 340 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

340MM Bore; 188MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3072 X 340 MM

BDI #

198096

PRICE
$ 7,217.87 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
30.5
EAN
0644075014496
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
340MM Bore; 188MM Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
7.402 Inch | 188 Millimeter
Bore
13.386 Inch | 340 Millimeter