Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H311

H-3076 X 13-15/16

H-3076 X 13-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

13-15/16" Bore; 7.743" Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3076 X 13-15/16

BDI #

198097

PRICE
$ 8,009.72 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
35.38
EAN
0644075014502
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
13-15/16" Bore; 7.743" Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
7.743 Inch | 196.672 Millimeter
Bore
13.938 Inch | 354.025 Millimeter