Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-115 X 2 7/16

H-3076 X 360 MM

H-3076 X 360 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

360MM Bore; 193MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3076 X 360 MM

BDI #

198098

PRICE
$ 8,785.94 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
35.8
EAN
0644075014519
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
360MM Bore; 193MM Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
7.598 Inch | 193 Millimeter
Bore
14.173 Inch | 360 Millimeter