Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 308 C

H 308 C

H 308 C BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8C Lockwasher/Lockplate

Part #

H 308 C

BDI #

1302583

PRICE
$ 67.31 / each
$ 81.25 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31163218
EAN
7316570539394
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-8
Lockwasher/Lockplate Part Number
MB-8C
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.37
Long Description
Bearing Adapter Sleeve; 35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8C Lockwasher/Lockplate
Length Thru Bore
1.417 Inch | 36 Millimeter
Bore
1.378 Inch | 35 Millimeter