Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 308 E

H 308 E

H 308 E BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-8 Locknut

Part #

H 308 E

BDI #

1302584

PRICE
$ 76.96 / each
$ 92.91 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.184
UNSPSC
31163218
EAN
7316571206653
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-8
Inch - Metric
Metric
Other Features
Without Key Slot
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.49
Long Description
Bearing Adapter Sleeve; 35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-8 Locknut
Length Thru Bore
1.417 Inch | 36 Millimeter
Bore
1.378 Inch | 35 Millimeter