Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 307 C

H-308 X 1-5/16

H-308 X 1-5/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

1-5/16" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate

Part #

H-308 X 1-5/16

BDI #

198101

PRICE
$ 61.41 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
EAN
0644075012607
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-8
Lockwasher/Lockplate Part Number
MB-8
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
1-5/16" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate
Length Thru Bore
1.504 Inch | 38.202 Millimeter
Bore
1.313 Inch | 33.35 Millimeter