Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H311

H 308

H 308 BRG ADAPTER SLEEVE ; 35MM BORE 36MM LTB

35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate

Part #

H 308

BDI #

1419442

PRICE
$ 61.22 / each
$ 73.89 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.191
UNSPSC
23153100
EAN
7316577008473
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-8
Lockwasher/Lockplate Part Number
MB-8
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
35MM Bore; 36MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter