Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H311

H-3084 X 400 MM

H-3084 X 400 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

400MM Bore; 212MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3084 X 400 MM

BDI #

198104

PRICE
$ 10,078.34 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
43.68
EAN
0644075014533
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
400MM Bore; 212MM Length Thru Bore; Complete Adapter with Sleeve
Bore
15.748 Inch | 400 Millimeter
Length Thru Bore
8.346 Inch | 212 Millimeter