Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-36 X 6 7/16

H-309 X 1-9/16

H-309 X 1-9/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

1.563" Bore; 1.584" Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate

Part #

H-309 X 1-9/16

BDI #

198110

PRICE
$ 34.28 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
EAN
0644075012676
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-9
Lockwasher/Lockplate Part Number
MB-9
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
1.563" Bore; 1.584" Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Length Thru Bore
1.584 Inch | 40.234 Millimeter
Bore
1.563 Inch | 39.7 Millimeter