Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3136

H 309

H 309 BRG ADAPTER SLEEVE ; 40MM BORE 39MM LTB

40MM Bore; 39MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate

Part #

H 309

BDI #

1419443

PRICE
$ 38.19 / each
$ 46.10 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
23153100
EAN
7316577008480
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-9
Lockwasher/Lockplate Part Number
MB-9
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
40MM Bore; 39MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Length Thru Bore
1.535 Inch | 39 Millimeter
Bore
1.575 Inch | 40 Millimeter