Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 309

H 309 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 40MM Bore; 39MM Length Thru Bore; Complete Adapter with Sleeve; KM 9 Locknut; MB 9 Lockwasher

Part #

H 309

BDI #

23989784

PRICE
$ 47.09 / each
$ 65.78 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.248
UNSPSC
31171561
EAN
0637410090316
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 9
Lockwasher/Lockplate Part Number
MB 9
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.55
Long Description
Adapter Sleeve; 40MM Bore; 39MM Length Thru Bore; Complete Adapter with Sleeve; KM 9 Locknut; MB 9 Lockwasher
Length Thru Bore
1.535 Inch | 39 Millimeter
Bore
1.575 Inch | 40 Millimeter