Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 320

H-3096 X 450 MM

H-3096 X 450 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

450MM Bore; 237MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3096 X 450 MM

BDI #

198113

PRICE
$ 17,461.48 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
73.48
EAN
0644075014564
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
450MM Bore; 237MM Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
9.331 Inch | 237 Millimeter
Bore
17.717 Inch | 450 Millimeter