Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 2310

H 311 E

H 311 E BRG ADAPTER SLEEVE

Adapter Sleeve, Bearing; 50MM Bore; 45MM Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate

Part #

H 311 E

BDI #

1422692

PRICE
$ 143.97 / each
$ 173.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
31163218
EAN
7316571206660
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-11
Lockwasher/Lockplate Part Number
MB-11
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Adapter Sleeve, Bearing; 50MM Bore; 45MM Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter