Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 313

H-311 X 1-13/16

H-311 X 1-13/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

1-13/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate

Part #

H-311 X 1-13/16

BDI #

198118

PRICE
$ 88.02 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
EAN
0644075012744
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-11
Lockwasher/Lockplate Part Number
MB-11
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
1-13/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Length Thru Bore
1.845 Inch | 46.863 Millimeter
Bore
1.813 Inch | 46.05 Millimeter