Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 312 E

H 312 E

H 312 E BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 55MM Bore; 47MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-12 Locknut

Part #

H 312 E

BDI #

1302590

PRICE
$ 277.15 / each
$ 334.55 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
UNSPSC
31163218
EAN
7316571206677
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-12
Inch - Metric
Metric
Other Features
Without Key Slot
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.93
Long Description
Bearing Adapter Sleeve; 55MM Bore; 47MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-12 Locknut
Length Thru Bore
1.85 Inch | 47 Millimeter
Bore
2.165 Inch | 55 Millimeter