Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA 315

H-312 X 2-1/8

H-312 X 2-1/8 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

2-1/8" Bore; 1-63/64" Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate

Part #

H-312 X 2-1/8

BDI #

198126

PRICE
$ 164.34 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
EAN
0644075012812
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-12
Lockwasher/Lockplate Part Number
MB-12
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-1/8" Bore; 1-63/64" Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
1.984 Inch | 50.394 Millimeter