Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 307 C

H-312 X 55 MM

H-312 X 55 MM ADAPTER SLEEVE BEARING ; 55MM BORE 47MM LTB W/LOCKNUT WASHER

55MM Bore; 47MM Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate

Part #

H-312 X 55 MM

BDI #

198127

PRICE
$ 77.87 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
EAN
0644075012829
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-12
Lockwasher/Lockplate Part Number
MB-12
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
55MM Bore; 47MM Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
1.85 Inch | 47 Millimeter