Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3120

H 3120 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 90MM Bore; 76MM Length Thru Bore; Complete Adapter with Sleeve; KM 20 Locknut; MB 20 Lockwasher

Part #

H 3120

BDI #

24010760

PRICE
$ 494.28 / each
$ 690.32 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
UNSPSC
31163218
EAN
0637410089877
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 20
Lockwasher/Lockplate Part Number
MB 20
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.97
Long Description
Adapter Sleeve; 90MM Bore; 76MM Length Thru Bore; Complete Adapter with Sleeve; KM 20 Locknut; MB 20 Lockwasher
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
2.992 Inch | 76 Millimeter