Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3124

H 3124 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 110MM Bore; 88MM Length Thru Bore; Complete Adapter with Sleeve; KM 24 Locknut; MB 24 Lockwasher

Part #

H 3124

BDI #

24010408

PRICE
$ 813.23 / each
$ 1,135.76 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.64
UNSPSC
31163218
EAN
0637410089891
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 24
Lockwasher/Lockplate Part Number
MB 24
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.82
Long Description
Adapter Sleeve; 110MM Bore; 88MM Length Thru Bore; Complete Adapter with Sleeve; KM 24 Locknut; MB 24 Lockwasher
Length Thru Bore
3.465 Inch | 88 Millimeter
Bore
4.331 Inch | 110 Millimeter