Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2316

H-3126 X 115 MM

H-3126 X 115 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

115MM Bore; 92MM Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate

Part #

H-3126 X 115 MM

BDI #

198135

PRICE
$ 464.74 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.66
EAN
0644075014670
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-26
Lockwasher/Lockplate Part Number
MB-26
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
115MM Bore; 92MM Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
3.622 Inch | 92 Millimeter