Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126

H-313 X 2-5/16

H-313 X 2-5/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

2-5/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate

Part #

H-313 X 2-5/16

BDI #

198145

PRICE
$ 70.00 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
EAN
0644075012874
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-5/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Bore
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.1 Inch | 53.34 Millimeter